- 7/8" Bore
- 143TC/145TC or 182C/184C Frame
- 90 VDC
- 60 Hz
- 30 ft lb Torque
applications
- Use for clutch/brake applications
features
- Preassembled, prealigned, and preburnished
- Easy to install
- Fan-cooled for high cycle rate operation
- Maintenance-free
- Bearing mounted clutch rotor eases assembly alignment
- Single access hole for all wires
- Heavy-duty bearings maintain tight concentricity and running efficiency
- Hollow bore input for mounting directly to NEMA® C-face motors
compliances
- 0
| Type | Modular Unit |
| Frame | 143TC/145TC, 182C/184C |
| Bore Size | 0.875 in |
| Voltage Rating | 90 |
| Use With | Modules |
| Model | UM180-10-20 |
| Housing Length | 4.844 in |
| Torque Rating | 30 ft lb |
| Output Shaft | 7/8 in |
| Outside Dia. | 6.75 in |
| Shaft Extension Length | 1.812 in |
| Weight | 17.48 LB |

