- UM-100-1020/UniModule
features
- Heavy-duty bearings maintain tight concentricity and running efficiency
- Fan-cooled for long life, consistent performance and high cycle rate operation
- Completely sealed coils
- Patented Autogaps™ automatically adjust for wear
- Same performance as EM series without assembly required
- One-piece clutch and clutch/brake packages in five sizes
- Can be motor or reducer mounted or used as a separate drive unit powered by a prime mover
- Preassembled, prealigned and preburnished at factory for rated torque directly out of the box
- NEMA® C-face compatible design
- Single conduit entrance
- Easy setscrew access
- Bearing mounted clutch rotor eases assembly alignment
- High torque, long-life, asbestos-free friction material
- Easy to install
- Maintenance-free
- Single access hole for all wires
- Hollow bore input for mounting directly to NEMA® C-face motors
- Brake shaft and C-face on output side accommodate reducer, parallel drive or coupling
- Changes to the housing fin design increase heat dissipation capacities
- Improved input-to-output axis design reduces vibration and improves noise and wear factors
- Use of custom-designed mounting bolts allows for conduit box location directly on top of the unit
- Bolt hole patterns are repositioned for ease of mounting
- Cover plate bolts to both sides of the unit, creating a completely enclosed brake package which keeps contaminates out and wear particles in for clean, quiet operation
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Use for clutch/brake applications
- Available field-installed conversion kit creates totally enclosed brake package without need to replace entire unit
includes
- Field, rotor, two armatures, and power-on magnet
| Type | Modular Unit |
| Voltage Rating | 90 |
| Output Shaft | 5/8 in |
| Torque Rating | 30.0 ft lb |
| Use With | Modules |
| Bore Size | 5/8 in |
| Housing Length | 4.844 in |
| Shaft Extension Length | 2.061 in |
| Outside Dia. | 6 3/4 in |
| Frame | 48Y, 56C |
| Model | UM-100-1020 |
| Weight | 18.7 LB |
| EAN or UPC | 786582959454 |


