- EM-210-20FBC/Electro Module - Electrically Released Brake for use with a Clutch
applications
- Use in combination with 10 motor clutch or 30 input clutch module
features
- Can be bolted directly to NEMA C-face motors or reducers, or can be base mounted for stand-alone operation
- Easy to install
- No lubrication
- Maintenance-free
- Heavy-duty bearings maintain tight concentricity and running efficiency
- Fan-cooled for long life and consistent performance
- Rugged, precision-cast housing
- Completely sealed coils
- Patented Autogaps™ automatically adjust for wear
- High torque, long-life friction material
- Dual armatures
- Outstanding controllability
- Fast cycling
- Smooth starts and stops
- Accurate
- Bi-directional
- Consistent performance
- Changes to the housing fin design increase heat dissipation capacities
- Improved input-to-output axis design reduces vibration and improves noise and wear factors
- Use of custom-designed mounting bolts allows for conduit box location directly on top of the unit
- Bolt hole patterns are repositioned for ease of mounting
options
- Available field-installed conversion kit creates totally enclosed brake package without need to replace entire unit
| Bore Size | 1.125 in |
| Enclosure | Open |
| Hertz | 60 Hz |
| Style | Modular Unit |
| Power On/Power Off | Power Off |
| Outside Dia. | 9.25 mm |
| Voltage Rating | 90 |
| Use With | Modules |
| Housing Material | Aluminum |
| Model | EM210-20-FBC 90V |
| Output Shaft | 1 1/8 in |
| Housing Length | 7.578 in |
| Hz | 60 Hz |
| Lead Wire Position | 12 o'clock |
| Frame | 182TC, 184TC, 215C, 213C |
| Torque Rating | 56 ft lb |
| Shaft Extension Length | 2 1/2 in |
| Weight | 29.0 LB |
| EAN or UPC | 786582065346 |

