- 5/8" Bore
- 90 VDC
- Power On Shaft Mount EB-375 Brake
features
- Preengineered and prepackaged brake
- No assembly required
- Long life and no maintenance
- Automatically adjusts for wear
- Designed for maximum heat dissipation
- No lubrication necessary
- Designed to mate easily with industry-standard motors, reducers and other power transmission components
- Wide torque range
- Adjustable torque arm allows mounting anywhere on shaft
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- UL® recognized in US and Canada
| Power On/Power Off | Power On |
| Outside Dia. | 4.0780 in |
| Output Shaft | N/A |
| Style | Shaft Mount |
| Enclosure | N/A |
| Hz | 60 Hz |
| Housing Material | Steel |
| Bore Size | 5/8 in |
| Torque Rating | 16.0 ft lb |
| Voltage Rating | 90 VDC |
| Model | EB375 |
| Frame | N/A |
| Hertz | 60 Hz |
| Housing Length | 2.438 in |
| Lead Wire Position | N/A |
| Weight | 4.38 LB |
| EAN or UPC | 786582067111 |
-
![]()
-
C-UL-US



