- 90 VDC
- Power On
- Shaft Mount
- EB-475 Brake
- 1008 Bushing Required
features
- Preengineered and prepackaged brake
- No assembly required
- Long life and no maintenance
- Automatically adjusts for wear
- Designed for maximum heat dissipation
- No lubrication necessary
- Designed to mate easily with industry-standard motors, reducers and other power transmission components
- Wide torque range
- Adjustable torque arm allows mounting anywhere on shaft
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- UL® recognized in US and Canada
| Style | Shaft Mount |
| Bushing Type | Taperlock |
| Housing Length | 2.922 in |
| Outside Dia. | 5.1720 in |
| Bushing Series | 1008 |
| Bore Size [Min] | 1/2 in |
| Bore Size [Max] | 1 in |
| Torque Rating | 30.0 ft lb |
| Voltage Rating | 90 VDC |
| Unit Size | EB475 |
| Housing Material | Steel |
| Weight | 7.4 LB |
| EAN or UPC | 786582067395 |
-
C-UL-US -
![]()



