- 90 VDC
- Power On
- Shaft Mount
- EB-650 Brake
- 1310 Bushing Required
features
- Preengineered and prepackaged brake
- No assembly required
- Long life and no maintenance
- Automatically adjusts for wear
- Designed for maximum heat dissipation
- No lubrication necessary
- Designed to mate easily with industry-standard motors, reducers and other power transmission components
- Wide torque range
- Adjustable torque arm allows mounting anywhere on shaft
compliances
- UL® and CSA listed
| Bushing Series | 1310 |
| Torque Rating | 95 ft lb |
| Outside Dia. | 6.578 in |
| Housing Material | Steel |
| Housing Length | 3.109 in |
| Style | Shaft Mount |
| Bore Size [Max] | 1.375 in |
| Unit Size | EB650 |
| Voltage Rating | 90 VDC |
| Bushing Type | Taperlock |
| Bore Size [Min] | 0.5 in |
| Weight | 13.0 LB |
| EAN or UPC | 786582067630 |

