- Octal Socket Mount
- 2 Channel
- No Torque Control Channel
- 120 VAC Input
- 90 VDC Output
features
- Provides full voltage to a 90 VDC clutch or brake
- Activated by an external switch
- Plug-in power supply
- Operates two units separately or simultaneously
- Arc suppression circuitry extends switch life
- Fused for overload protection
- LED output indicators
- DIN rail mountable
- For basic on/off operation
- Power supply is sufficient for many clutch/brake applications
- UL® recognized in US and Canada
| No. of Channels | 2 |
| Output Voltage | 90 VDC |
| Torque Control Channels | No |
| Over-Excitation | No |
| Function | Basic Start/Stop |
| Model | CBC801-1 |
| Use With | CBC801 |
| Mount Type | Octal Socket |
| Input Voltage | 120 VAC |
| Customer Supplied Switching Options | Relay DC |
| Weight | 0.25 LB |
| EAN or UPC | 786582079626 |
-
C-UL-US -
![]()



