- Octal Socket Mount
- 2 Channel
- No Torque Control Channel
- 120 VAC Input
- 90 VDC Output
features
- Solid state circuits for load switching
- Brake and clutch may be operated separately, two brakes or two clutches, one unit on at a time
- Plug-in power supply with solid state switching circuits increases switch service life
- Adjustable time delay for controlling clutch/brake overlap
- Internally fused for overload protection
- DIN rail mountable
- LED output indicators
compliances
- CSA certified
| Over-Excitation | No |
| Torque Control Channels | No |
| Customer Supplied Switching Options | Relay DC, Transistor |
| Use With | CBC802 |
| Function | Basic Start/Stop |
| Model | CBC802 |
| Output Voltage | 90 VDC |
| No. of Channels | 2 |
| Mount Type | Octal Socket |
| Input Voltage | 120 VAC |
| Weight | 0.5 LB |
| EAN or UPC | 786582079664 |

