- Conduit Box Mount
- 1 Channel
- No Torque Control Channel
- 120 VAC Input
- 90 VDC Output
features
- Conduit box mounted controls for 90 VDC clutches and brakes
- Mounts inside a standard Warner Electric conduit box and includes rectification and suppression circuits
- Compact
- Single channel
- UL® recognized in US and Canada
| No. of Channels | 1 |
| Function | Basic Start/Stop |
| Torque Control Channels | No |
| Over-Excitation | No |
| Input Voltage | 120 VAC |
| Output Voltage | 90 VDC |
| Model | CBC100-1 |
| Mount Type | Conduit Box |
| Customer Supplied Switching Options | Relay AC |
| Weight | 0.1 LB |
| EAN or UPC | 786582079671 |
-
C-UL-US -
![]()



