- Panel Mount Mount
- 2 Channel
- 1 Torque Control Channel
- 120 VAC Input
- 90 VDC Output
features
- Enclosed control complete with a cover and mounting provisions
- Brake and clutch may be operated separately or up to four units, two at a time
- External wiring is connected to the terminal strip located behind the cover
- Torque control for one 90 VDC clutch or brake
- Easy to install
- Compact
- Can be used with electrically released brakes
- UL® recognized in US and Canada
| No. of Channels | 2 |
| Output Voltage | 90 VDC |
| Customer Supplied Switching Options | Relay DC |
| Function | Soft Start/Stop |
| Mount Type | Panel Mount |
| Model | MCS103-1 |
| Over-Excitation | No |
| Input Voltage | 120 VAC |
| Torque Control Channels | 1 |
| Weight | 1.97 LB |
| EAN or UPC | 786582079824 |
-
![]()
-
C-UL-US



