Skip to content Skip to navigation menu
Warp Brothers795-4X12-B

795-4X12-B

Poly-Cover Plastic Sheets
Item #104703342
  • Poly-Cover Plastic Sheet
  • Black
  • 100 ft Long
  • 4 mil Thick
Warp Brothers795-4X12-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Poly-Cover Plastic Sheet
  • Black
  • 100 ft Long
  • 4 mil Thick

features

  • Guaranteed to be full weight, full measure, and thickness
  • Meets building code specifications
  • Available in widths ranging from 12' to 50' and in thickness from 0.75 mil to 10 mil
  • Available in clear and sun-resistant black
  • Made in USA
Color Black
Material Plastic
Thickness 4 mil
Length 100 ft
Weight 25.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison