- Poly-Cover Plastic Sheet
- Clear
- 100 ft Long
- 4 mil Thick
features
- Guaranteed to be full weight, full measure, and thickness
- Meets building code specifications
- Available in widths ranging from 12' to 50' and in thickness from 0.75 mil to 10 mil
- Available in clear and sun-resistant black
- Made in USA
| Thickness | 4 mil |
| Material | Plastic |
| Length | 100 ft |
| Color | Clear |
| Weight | 17.0 LB |

