- Poly-Cover Plastic Sheet
- Black
- 100 ft Long
- 6 mil Thick
features
- Guaranteed to be full weight, full measure, and thickness
- Meets building code specifications
- Available in widths ranging from 12' to 50' and in thickness from 0.75 mil to 10 mil
- Available in clear and sun-resistant black
- Made in USA
| Length | 100 ft |
| Thickness | 6 mil |
| Material | Plastic |
| Color | Black |
| Weight | 60.0 LB |

