- Trash Can Liners
- 13 gal
features
- Large rolls of heavy industrial weight plastic bags in dispenser boxes
includes
- Hold-Tite Rubber Band, Twist Ties
| Mil Gauge | 1.25 |
| Liner Type | Industrial Strength |
| Liner Size (in) | 24 x 30 |
| Color | White |
| Bags per Roll | 150 |
| Gallon Capacity | 13 |
| Grade | Extra-Heavy |
| Weight | 10.5 LB |

