- Trash Can Liners
- 33 gal
features
- Large rolls of heavy industrial weight plastic bags in dispenser boxes
includes
- Hold-Tite Rubber Band, Twist Ties
| Color | Black |
| Liner Size (in) | 33 x 40 |
| Mil Gauge | 1.5 |
| Bags per Roll | 100 |
| Liner Type | Industrial Strength |
| Gallon Capacity | 33 |
| Weight | 14.0 LB |

