- Trash Can Liners
- 55 gal
features
- Large rolls of heavy industrial weight plastic bags in dispenser boxes
includes
- Hold-Tite Rubber Band, Twist Ties
| Mil Gauge | 1.75 |
| Gallon Capacity | 55 |
| Liner Size (in) | 36 x 56 |
| Color | Black |
| Liner Type | Industrial Strength |
| Bags per Roll | 50 |
| Weight | 14.0 LB |

