- Trash Can Liners
- 33 gal
features
- Extra heavy-duty contractor bags used for rugged clean-up and heavy trash
includes
- Large Rubber Band, Twist Ties
| Color | Black |
| Gallon Capacity | 33 |
| Liner Size (in) | 33 x 40 |
| Bags per Roll | 60 |
| Liner Type | Industrial Strength |
| Mil Gauge | 2.5 |
| Weight | 13.8 LB |

