- Trash Can Liners
- 55 gal
features
- Extra heavy-duty contractor bags used for rugged clean-up and heavy trash
includes
- Large Rubber Band, Twist Ties
| Bags per Roll | 30 |
| Liner Type | Industrial Strength |
| Gallon Capacity | 55 |
| Liner Size (in) | 36 x 56 |
| Color | Black |
| Mil Gauge | 3 |
| Weight | 0.01 LB |

