Electric immersion heaters specifically designed with low watt densities for direct immersion in hydraulic and lube systems. Heavy-duty terminal enclosures available to protect integral thermostats and electrical connections from outdoor and/or hazardous locations.
applications
Fluid power
Compressors
Turbines and bearings
Hydraulics
Custom machinery
Fluids needing low watt density
features
Heaters are designed for horizontal mounting approximately 3" to 6" from the bottom of the tank so that the heating elements are totally immersed at all times
Custom heaters available designed to user's specific requirement
caution
Each installation should be designed so that the heated section of the heater is totally immersed at all times to avoid heater failure and/or possible damage to the fluid in the tank
Temperature Range [Max]
250 °F
Phase
Single Phase
kW [Max]
12 w
Temperature Range [Min]
60 °F
Length
83 1/4 in
Voltage Rating
240 VAC Single Phase
Terminal Enclosure
Weather-Resistant
Connection Type
4 1/2 in Flange
Immersed Length
78 in
Dia.
5.75 in
Weight
38.0 LB
We're here for you
with Service Centers across the country - We have your back