Electric immersion heaters specifically designed with low watt densities for direct immersion in hydraulic and lube systems. Heavy-duty terminal enclosures available to protect integral thermostats and electrical connections from outdoor and/or hazardous locations.
applications
Fluid power
Compressors
Turbines and bearings
Hydraulics
Custom machinery
Fluids needing low watt density
features
Heaters are designed for horizontal mounting approximately 3" to 6" from the bottom of the tank so that the heating elements are totally immersed at all times
Custom heaters available designed to user's specific requirement
caution
Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
Temperature Range [Min]
60 °F
kW [Max]
7 w
Voltage Rating
240 VAC Single Phase
Immersed Length
48 in
Dia.
5 in
Temperature Range [Max]
250 °F
Connection Type
4 1/2 in Flange
Phase
Single Phase
Terminal Enclosure
General Purpose
Length
52 5/8 in
Weight
21.0 LB
We're here for you
with Service Centers across the country - We have your back