Electric immersion heaters specifically designed with low watt densities for direct immersion in hydraulic and lube systems. Heavy-duty terminal enclosures available to protect integral thermostats and electrical connections from outdoor and/or hazardous locations.
applications
Fluid power
Compressors
Turbines and bearings
Hydraulics
Custom machinery
Fluids needing low watt density
features
Heaters are designed for horizontal mounting approximately 3" to 6" from the bottom of the tank so that the heating elements are totally immersed at all times
Custom heaters available designed to user's specific requirement
caution
Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Terminal Enclosure
General Purpose
Immersed Length
12 in
Dia.
5 in
Voltage Rating
480 VAC 3-Phase
Length
17 7/8 in
Temperature Range [Min]
60 °F
Connection Type
2 in NPT
Temperature Range [Max]
250 °F
kW [Max]
0.5 w
Phase
Three Phase
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back