Electric immersion heaters specifically designed with low watt densities for direct immersion in hydraulic and lube systems. Heavy-duty terminal enclosures available to protect integral thermostats and electrical connections from outdoor and/or hazardous locations.
applications
Fluid power
Compressors
Turbines and bearings
Hydraulics
Custom machinery
Fluids needing low watt density
features
Standard heaters designed from 1/2 kW to 12 kW for mounting via 2", 2 1/2" and 3" NPT screw plugs as well as 4 1/2" O.D. flange mount
Custom heaters available designed to user's specific requirement
Heaters are designed for horizontal mounting approximately 3" to 6" from the bottom of the tank so that the heating elements are totally immersed at all times
Heaters shown have 60 °F to 250 °F SPST thermostats - other temperature ranges are available
Heaters with LT suffix have weather-resistant terminal enclosure
Heaters without LT suffix have general-purpose, heavy cast aluminum terminal enclosure
Each installation should be designed so that the heated section of the heater is totally immersed at all times to avoid heater failure and/or possible damage to the fluid in the tank
Terminal Enclosure
Weather-Resistant
Dia.
5.75 in
kW [Max]
1 w
Connection Type
2 in NPT
Temperature Range [Max]
250 °F
Length
24 1/2 in
Voltage Rating
120 VAC
Temperature Range [Min]
60 °F
Immersed Length
18 in
Phase
Single Phase
Weight
16.0 LB
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back