Electric immersion heaters specifically designed with low watt densities for direct immersion in hydraulic and lube systems. Heavy-duty terminal enclosures available to protect integral thermostats and electrical connections from outdoor and/or hazardous locations.
applications
Fluid power
Compressors
Turbines and bearings
Hydraulics
Custom machinery
Fluids needing low watt density
features
Heaters are designed for horizontal mounting approximately 3" to 6" from the bottom of the tank so that the heating elements are totally immersed at all times
Custom heaters available designed to user's specific requirement
caution
*Natural citrus ingredient
Connection Type
2 in NPT
Phase
Single Phase
Immersed Length
20 in
Temperature Range [Max]
250 °F
Voltage Rating
240 VAC Single Phase
Dia.
5.75 in
Length
26 1/2 in
Terminal Enclosure
Weather-Resistant
kW [Max]
1.5 w
Temperature Range [Min]
60 °F
Weight
17.0 LB
We're here for you
with Service Centers across the country - We have your back