Skip to content Skip to navigation menu
Warren Electric Corp.2-PS-1.5-4-20-LT*3

2-PS-1.5-4-20-LT*3

Warren Electric Corp. "HL" (Hydraulic/Lube) Series Electric Immersion Tank Heater
Item #101960597
  • 480 V Three Phase Tank Heater
  • 2" NPT
  • 20" Immersed Length
  • Weather-Resistant Terminal Enclosure
  • 60-250 °F
  • 1.5 kW
+ Show More + Show Less
Warren Electric Corp.2-PS-1.5-4-20-LT*3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 480 V Three Phase Tank Heater
  • 2" NPT
  • 20" Immersed Length
  • Weather-Resistant Terminal Enclosure
  • 60-250 °F

description

  • Electric immersion heaters specifically designed with low watt densities for direct immersion in hydraulic and lube systems. Heavy-duty terminal enclosures available to protect integral thermostats and electrical connections from outdoor and/or hazardous locations.

applications

  • Fluid power
  • Compressors
  • Turbines and bearings
  • Hydraulics
  • Custom machinery
  • Fluids needing low watt density

features

  • Heaters are designed for horizontal mounting approximately 3" to 6" from the bottom of the tank so that the heating elements are totally immersed at all times
  • Custom heaters available designed to user's specific requirement

caution

  • Use with FHP belts only
Phase Three Phase
Connection Type 2 in NPT
Terminal Enclosure Weather-Resistant
Length 26 1/2 in
Dia. 5.75 in
Immersed Length 20 in
Temperature Range [Min] 60 °F
kW [Max] 1.5 w
Temperature Range [Max] 250 °F
Voltage Rating 480 VAC 3-Phase
Weight 17.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison