Electric immersion heaters specifically designed with low watt densities for direct immersion in hydraulic and lube systems. Heavy-duty terminal enclosures available to protect integral thermostats and electrical connections from outdoor and/or hazardous locations.
applications
Fluid power
Compressors
Turbines and bearings
Hydraulics
Custom machinery
Fluids needing low watt density
features
Heaters are designed for horizontal mounting approximately 3" to 6" from the bottom of the tank so that the heating elements are totally immersed at all times
Custom heaters available designed to user's specific requirement
caution
When a drive has three pulleys, at least two should be flanged
If the drive has more than three pulleys, every other pulley should be flanged
Dia.
5 in
Terminal Enclosure
General Purpose
Connection Type
2 1/2 in NPT
Temperature Range [Min]
60 °F
Immersed Length
18 in
Phase
Three Phase
kW [Max]
1 w
Length
24 in
Temperature Range [Max]
250 °F
Voltage Rating
208 VAC 3-Phase
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back