Electric immersion heaters specifically designed with low watt densities for direct immersion in hydraulic and lube systems. Heavy-duty terminal enclosures available to protect integral thermostats and electrical connections from outdoor and/or hazardous locations.
applications
Compressors
Turbines and bearings
Hydraulics
Custom machinery
Fluids needing low watt density
Fluid power
features
Heaters are designed for horizontal mounting approximately 3" to 6" from the bottom of the tank so that the heating elements are totally immersed at all times
Custom heaters available designed to user's specific requirement
caution
Tooth clutches are normally engaged when stationary
kW [Max]
2 w
Voltage Rating
120
Connection Type
2 1/2 in NPT
Phase
Single Phase
Temperature Range [Min]
60 °F
Immersed Length
28 in
Terminal Enclosure
Weather-Resistant
Temperature Range [Max]
250 °F
Dia.
5.75 in
Length
34 5/8 in
Weight
19.0 LB
We're here for you
with Service Centers across the country - We have your back