Skip to content Skip to navigation menu
Warren Electric Corp. "HL" (Hydraulic/Lube) Series Electric Immersion Tank Heater

2-RS-2-208-28*3

Warren Electric Corp. "HL" (Hydraulic/Lube) Series Electric Immersion Tank Heater
Item #101949360
  • 208 V Three Phase Tank Heater
  • 2 1/2" NPT
  • 28" Immersed Length
  • General Purpose Terminal Enclosure
  • 60-250 °F
  • 2 kW
+ Show More + Show Less
Warren Electric Corp. "HL" (Hydraulic/Lube) Series Electric Immersion Tank Heater
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 208 V Three Phase Tank Heater
  • 2 1/2" NPT
  • 28" Immersed Length
  • General Purpose Terminal Enclosure
  • 60-250 °F

description

  • Electric immersion heaters specifically designed with low watt densities for direct immersion in hydraulic and lube systems. Heavy-duty terminal enclosures available to protect integral thermostats and electrical connections from outdoor and/or hazardous locations.

applications

  • Fluid power
  • Compressors
  • Turbines and bearings
  • Hydraulics
  • Custom machinery
  • Fluids needing low watt density

features

  • Heaters are designed for horizontal mounting approximately 3" to 6" from the bottom of the tank so that the heating elements are totally immersed at all times
  • Custom heaters available designed to user's specific requirement

caution

  • Standard, QD-style HTD sprockets may not have the torque capacity for the higher rated HT150 belts.
kW [Max] 2 w
Terminal Enclosure General Purpose
Temperature Range [Min] 60 °F
Connection Type 2 1/2 in NPT
Immersed Length 28 in
Temperature Range [Max] 250 °F
Phase Three Phase
Length 34 in
Voltage Rating 208 VAC 3-Phase
Dia. 5 in
Weight 12.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison