Electric immersion heaters specifically designed with low watt densities for direct immersion in hydraulic and lube systems. Heavy-duty terminal enclosures available to protect integral thermostats and electrical connections from outdoor and/or hazardous locations.
applications
Fluid power
Compressors
Turbines and bearings
Hydraulics
Custom machinery
Fluids needing low watt density
features
Custom heaters available designed to user's specific requirement
Heaters are designed for horizontal mounting approximately 3" to 6" from the bottom of the tank so that the heating elements are totally immersed at all times
caution
Not designed for vertical applications
Phase
Single Phase
Voltage Rating
120
kW [Max]
3 w
Terminal Enclosure
Weather-Resistant
Dia.
5.75 in
Immersed Length
38 in
Temperature Range [Min]
60 °F
Connection Type
2 1/2 in NPT
Temperature Range [Max]
250 °F
Length
44 5/8 in
Weight
21.0 LB
We're here for you
with Service Centers across the country - We have your back