Skip to content Skip to navigation menu
Warren Electric Corp. "HL" (Hydraulic/Lube) Series Electric Immersion Tank Heater

2-RS-3-2-38

Warren Electric Corp. "HL" (Hydraulic/Lube) Series Electric Immersion Tank Heater
Item #101949362
  • 240 V Single Phase Tank Heater
  • 2 1/2" NPT
  • 38" Immersed Length
  • General Purpose Terminal Enclosure
  • 60-250 °F
  • 3 kW
+ Show More + Show Less
Warren Electric Corp. "HL" (Hydraulic/Lube) Series Electric Immersion Tank Heater
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 240 V Single Phase Tank Heater
  • 2 1/2" NPT
  • 38" Immersed Length
  • General Purpose Terminal Enclosure
  • 60-250 °F

description

  • Electric immersion heaters specifically designed with low watt densities for direct immersion in hydraulic and lube systems. Heavy-duty terminal enclosures available to protect integral thermostats and electrical connections from outdoor and/or hazardous locations.

applications

  • Fluid power
  • Compressors
  • Turbines and bearings
  • Hydraulics
  • Custom machinery
  • Fluids needing low watt density

features

  • Heaters are designed for horizontal mounting approximately 3" to 6" from the bottom of the tank so that the heating elements are totally immersed at all times
  • Custom heaters available designed to user's specific requirement

caution

  • When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
  • When a drive has three pulleys, at least two should be flanged
  • If the drive has more than three pulleys, every other pulley should be flanged
kW [Max] 3 w
Dia. 5 in
Phase Single Phase
Length 44 in
Connection Type 2 1/2 in NPT
Terminal Enclosure General Purpose
Immersed Length 38 in
Voltage Rating 240 VAC Single Phase
Temperature Range [Max] 250 °F
Temperature Range [Min] 60 °F
Weight 14.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison