- WSR Aqua-Shield Enamel
- 1 gal
applications
- Tank
| Finish | Gloss |
| Resistance (Chemical) | Weather |
| Capacity Volume | 1 gal |
| Applicable Materials | Steel |
| Chemical Compound | Alkyd |
| Type | Industrial Paint |
| Color | Brown |
| Weight | 9.65 LB |
| Finish | Gloss |
| Resistance (Chemical) | Weather |
| Capacity Volume | 1 gal |
| Applicable Materials | Steel |
| Chemical Compound | Alkyd |
| Type | Industrial Paint |
| Color | Brown |
| Weight | 9.65 LB |