- WSR Aqua-Shield Enamel
- 5 gal
applications
- Tank
| Capacity Volume | 5 gal |
| Chemical Compound | Alkyd |
| Type | Industrial Paint |
| Applicable Materials | Steel |
| Finish | Gloss |
| Color | Mapp Yellow |
| Resistance (Chemical) | Weather |
| Weight | 10.01 LB |
| Capacity Volume | 5 gal |
| Chemical Compound | Alkyd |
| Type | Industrial Paint |
| Applicable Materials | Steel |
| Finish | Gloss |
| Color | Mapp Yellow |
| Resistance (Chemical) | Weather |
| Weight | 10.01 LB |