- Screw Plug/Immersion heater
description
- Tank heaters are used to keep the oil in the reservoir at its optimum temperature to assist in diminishing the amount of wear on system components.
| Immersed Length | 9 1/2 in |
| Dia. | 4.625 in |
| Temperature Range [Max] | N/A |
| Temperature Range [Min] | N/A |
| Phase | Three Phase |
| Terminal Enclosure | General Purpose |
| Connection Type | 2 in NPT |
| kW [Max] | 1.5 w |
| Voltage Rating | 480 VAC 3-Phase |
| Weight | 0.0 LB |

