- Garage Door Lube
- 11 oz bottle
features
- Reduces friction that leads to wear and tear
- Improves small and electric motor performance
- Helps avoid repairs
- Extends the life of your electric motor
- Use for lubricating moving parts, pivot points and bearings on small to larger motors found in sewing machines, fans, lawnmowers and trimmers, drills, chainsaws and other tools
| Container Size | 11 oz |
| Container Type | Aerosol w/ Trigger |
| Appearance | Clear |
| Odor | Petroleum |
| Viscosity @ Temp | 112 SUS @ 100 °F |
| Color | Amber |
| VOC Content | 49% |
| Flash Point | -34 °C |
| SAE No. | 20 |
| Weight | 0.975 LB |
| EAN or UPC | 79567100584 |

