- Telescoping Spout
- Multi-Purpose Oil
- 4 oz Bottle
features
- Spout extension of more than 6" for those hard-to-reach places
- A simple twist of the spout allows for easy ON and OFF closure control
- Fill level indicator strip to show when product is running low
| Color | Amber |
| Odor | Faint Citronella |
| Container Size | 4 oz |
| VOC Content | 0% |
| Viscosity @ Temp | 112 SUS @ 100 °F |
| Container Type | Bottle |
| Weight | 0.296 LB |
| EAN or UPC | 79567100706 |

