- Multi-Purpose Oil
- 8 oz Bottle
features
- A simple twist of the spout allows for easy ON and OFF closure control
- Fill level indicator strip to show when product is running low
| Container Type | Bottle |
| Odor | Faint Citronella |
| VOC Content | 0% |
| Color | Amber |
| Viscosity @ Temp | 112 SUS @ 100 °F |
| Container Size | 8 oz |
| Weight | 0.55 LB |
| EAN or UPC | 79567100386 |

