- Motor Oil
- 3 oz Bottle
features
- SAE 20 blend oil contains special additives to offer a more viscous product
- Designed especially to reduce wear and tear on small electric motors
| Container Size | 3 oz |
| VOC Content | 0 |
| Odor | Faint Citronella |
| Viscosity @ Temp | 68 mm²/s @ 40 °C |
| Color | Amber |
| Container Type | Bottle |
| Flash Point | >350 °F |
| Weight | 0.2 LB |
| EAN or UPC | 79567100454 |

