- Fast-Acting Penetrant
- 4 oz bottle
features
- Fast acting
- Quickly breaks bonds that hold rusted parts together
- Prevents rust
| Pour Point | -71 °F |
| Color | Amber |
| Container Type | Bottle |
| Viscosity @ Temp | 1.92 cSt @ 104 °F |
| Appearance | Light Brown Liquid |
| Odor | Mild |
| VOC Content | 24.8% |
| Container Size | 4 oz |
| Flash Point | 141 °F |
| Weight | 0.276 LB |
| EAN or UPC | 79567120018 |

