- Multi-Purpose PTFE Lubricant
- 4 oz Bottle
features
- Reduces friction and wear
- Ideal for axles, chains, hinges and more
- Excellent for heavy loads
- Works at high temperatures
- Protects and extends tool life
| Container Size | 4 oz |
| Pour Point | -48 °C |
| Odor | Mild |
| Container Type | Bottle |
| Flash Point | 29 °F |
| VOC Content | 24% |
| Viscosity @ Temp | 2.56 cSt @ 40 °C |
| Color | Amber |
| Weight | 0.276 LB |
| EAN or UPC | 79567120032 |

