- Pneumatic Tool Oil
- 4 oz bottle
features
- Professional grade formula
- Lubricates and protects to extend tool life
- Quickly remove gum and sludge
- Prevents rust
- Water-proof formula is ideal for all types of pneumatic tools
| Container Size | 4 oz |
| Odor | Faint Petroleum |
| Container Type | Bottle |
| VOC Content | 2.4% |
| Color | Amber |
| Flash Point | >320 °F |
| Viscosity @ Temp | 110 SUS @ 100 °F |
| Weight | 0.276 LB |
| EAN or UPC | 79567120049 |

