- Lock Dry Lube
- 2.5 oz Bottle
features
- Small size fits easily into small spaces
- Precise application OR wider spray
- Clear, quick-drying formula loosens stuck locks and protects from corrosion
- Ideal for automotive, marine, home and commercial locks/padlocks
| Flash Point | <-29.2 °F |
| VOC Content | 93.2% |
| Viscosity @ Temp | 112 SUS @ 100 °F |
| Container Type | Aerosol |
| Color | Amber |
| Appearance | Clear Liquid |
| Odor | Pleasant |
| Container Size | 2.5 oz |
| Weight | 0.313 LB |
| EAN or UPC | 79567120070 |

