- 11 oz Container Size
| VOC Content | 24.51 % |
| Lower Flammability Limit | 0.6% |
| Vapor Pressure | 2.03 mm Hg @ 20 °C (Petroleum Solvent) |
| Upper Flammability Limit | 5.6% |
| Container Type | Aerosol w/ Trigger |
| Appearance | Liquid |
| Solubility Description | Insoluble |
| Odor | Pleasant |
| Vapor Density | 5.3 (Petroleum Solvent) |
| Flash Point | 147 °F (CC ASTM D3828) |
| Color | Clear |
| Percent Volatile | >80 % |
| Weight | 0.975 LB |
| EAN or UPC | 79567300007 |

