WD-40 Co.
300012
WD-40® Specialist® Water Resistant Silicone Lubricant
Item #112052552
-
No Air Shipping
- 11 oz Container Size
features
- Safely lubricates, waterproofs and protects metal and non-metal surfaces, including rubber, plastic and vinyl
- Dries fast and leaves a clear, non-staining film that doesn't stick or make a mess, so it won't attract dirt
- Lasting rust protection
- Effective in a temperature range from 100 °F to 500 °F
- Ideal for use on cables, pulleys, guide rails, valves, linkages, hinges, locks and more
- 50-state VOC compliant
| Container Type | Aerosol w/ Trigger |
| Appearance | Liquid |
| Solubility Description | Insoluble |
| Vapor Density | 5.3 (Petroleum Solvent) |
| Lower Flammability Limit | 0.6% |
| Vapor Pressure | 0.07 mm Hg @ 25 °C |
| Container Size | 11 oz |
| Upper Flammability Limit | 5% |
| Boiling Point | 430 °F |
| Flash Point | -22 °F (CC ASTM D3828) |
| Color | Colorless |
| Percent Volatile | >80 % |
| VOC Content | 20 % |
| Odor | Petroleum |
| Weight | 0.975 LB |
| EAN or UPC | 79567300014 |
-
No Air Shipping

