- 6.5 oz Container Size
features
- Long-lasting protection
- Protects metal from corrosion for up to one year outdoors
- Ideal to use on tools, locks, hinges, chains, cables, metal doors and on equipment before storing
| Appearance | Liquid |
| Container Type | Aerosol w/ Trigger |
| Lower Flammability Limit | 1.7% |
| Container Size | 6.5 oz |
| Solubility Description | Insoluble |
| Specific Gravity @ 68 °F | 0.91 |
| Odor | Petroleum |
| Vapor Density | >1 |
| Temperature Range [Max] | 860 °F |
| Upper Flammability Limit | 10.9% |
| Vapor Pressure | 6,226 mm Hg @ 68 °F |
| Percent Volatile | >90 % |
| Viscosity | 1000 cps @ 100 °F |
| Color | Tan |
| VOC Content | 50 % |
| Weight | 0.57 LB |
| EAN or UPC | 79567300038 |

