- 10 oz Container Size
features
- Reduces friction and wear
- Wont attract dirt, dust or oil
- Ideal for releasing molded parts
- NSF category H2 (#146856)
- Clear, quick dry formula, won't attract dirt
- 50-state VOC compliant
| Lower Flammability Limit | 0.60% |
| Percent Volatile | >90 % |
| Odor | Pleasant |
| Vapor Pressure | 40 to 50 psi @ 70 °F |
| Container Type | Aerosol w/ Trigger |
| Flash Point | <-29.2 °F Tag Closed Cup |
| Color | Clear |
| Appearance | Liquid |
| Vapor Density | >1 |
| Upper Flammability Limit | 9.5% |
| VOC Content | 93.2 % |
| Container Size | 10 oz |
| Solubility Description | Insoluble |
| Weight | 1.038 LB |
| EAN or UPC | 79567300052 |

