- 10 oz Aerosol Can
features
- Specially formulated for long-lasting protection that will not run, drip or make a mess
- Twelve times longer lubrication
- Prevents rust for up to one year
- Perfect for vertical surfaces
- Resists water and displaces moisture
| Container Type | Aerosol w/ Trigger |
| Flash Point | >-156 °F |
| Solubility Description | Insoluble |
| Lower Flammability Limit | 0.6% |
| VOC Content | 24.5 % |
| Flammability | Yes |
| Vapor Density | >1 |
| Upper Flammability Limit | 8% |
| Container Size | 10 oz |
| Boiling Point | 520 °F |
| Density | 0.89 g/ml |
| Color | Light Amber |
| Odor | Mild Petroleum |
| Appearance | Gel |
| Weight | 0.94 LB |
| EAN or UPC | 79567300106 |
-
No Air Shipping


