| Solubility Description | Insoluble |
| Lower Flammability Limit | 0.6% |
| Vapor Pressure | 2.03 mm Hg @ 20 °C (Petroleum Solvent) |
| Vapor Density | 5.3 (Petroleum Solvent) |
| Upper Flammability Limit | 5.6% |
| Weight | 1.24 LB |
| EAN or UPC | 79567300281 |
| Solubility Description | Insoluble |
| Lower Flammability Limit | 0.6% |
| Vapor Pressure | 2.03 mm Hg @ 20 °C (Petroleum Solvent) |
| Vapor Density | 5.3 (Petroleum Solvent) |
| Upper Flammability Limit | 5.6% |
| Weight | 1.24 LB |
| EAN or UPC | 79567300281 |