- 55 gal Container Size
- Drum Container
description
- WD-40® Specialist® Industrial Strength Cleaner & Degreaser is a water-based, non-aerosol formula with a unique bio-solvent engineered and proven to be more powerful, safer and easier to use than other degreasers on the market. It quickly breaks through tough grease and grime and is excellent for cleaning greasy automotive parts, tools, shop floors, industrial machinery, commercial appliances and equipment. Added corrosion inhibitors help protect against flash rust.
features
- Powerful bio-solvent action with no messy diluting
- Won't harm sensitive surfaces like aluminum, copper and glass
- NSF Registered A1, A2, A4, A8, B1
- Environmentally friendly
- Meets U.S. EPA safer choice standards
- Safe on multiple surfaces
- Prevents flash rust
- Non-flammable, non-corrosive, non-abrasive, low odor
- Safe for use in food processing facilities
- Biodegradable
| Vapor Density | 11.2 |
| Odor | Pleasant |
| Container Size | 55 gal |
| Container Type | Drum |
| Density | 1 Density |
| Solubility Description | 100 % in Water |
| Color | Clear |
| Vapor Pressure | Same as Water |
| Appearance | Liquid |
| VOC Content | 0.0 % |
| Weight | 480.0 LB |
| EAN or UPC | 79567300380 |

