- WD-40 Contact Cleaner
- 11 oz Aerosol w/ Trigger
- 50 State VOC complaint
features
- Cleans sensitive electrical equipment
- Quick drying with no residue
- Safe to use on plastic, rubber and metal
- NSF category K2
- 50-state VOC compliant
- Dielectric strength >20,000 volts
| Container Type | Aerosol w/ Trigger |
| Container Size | 11 oz |
| Appearance | Clear |
| Flash Point | 16 °F |
| Weight | 0.95 LB |
| EAN or UPC | 79567300557 |
-
No Air Shipping


