- 10 oz Container Size
features
- An aerosol grease that sprays on evenly as a liquid and sets dry for a thick protective coating that won't run off
- Provides protection for metal-to-metal applications that require heavy-duty lubrication and protection against rust and corrosion
- Great for use on outdoor and automotive hinges, gears, sprockets, latches, overhead door tracks, pulleys, cables and guide rails
- Excellent for lubricating equipment before placing in storage
- Effective in temperatures ranging from 0 °F to 300 °F
- Safe on metals
- Long-lasting lubrication and protection
- 50-state VOC compliant
- NSF Category H2 (#146864)
| Appearance | Liquid |
| Odor | Petroleum |
| Boiling Point | 520 °F |
| Container Type | Aerosol |
| Color | Colorless |
| Flash Point | -22 °F (CC ASTM D3828) |
| Container Size | 10 oz |
| Vapor Pressure | 0.009 kPa (0.07 mm Hg) @ 20 °C |
| Solubility Description | Insoluble |
| Vapor Density | 5.3 (Petroleum Solvent) |
| Percent Volatile | <25 % |
| VOC Content | 24.72 % |
| Upper Flammability Limit | 5% |
| Lower Flammability Limit | 0.6% |
| Weight | 0.913 LB |
| EAN or UPC | 79567300618 |
-
No Air Shipping


