- 12 oz Aerosol Can
- 12 per Case
| Container Type | Aerosol |
| Net Fill | 12 oz |
| Temperature Range [Min] | -100 °F |
| Flammability | Flammable |
| Container Size | 12 oz |
| Color | Brown |
| Temperature Range [Max] | 400 °F |
| Flash Point | 167 °F |
| Food Grade | Yes |
| Weight | 16.6 OZ |
| EAN or UPC | 79567300939 |

